CARLING TECHNOLOGIES SPDT 撥動開關
次數 | 型號 | 安裝孔 | 連接數 | Stem Dia.莖直徑。 and Thread Size和螺紋尺寸 | 開關功能 | 終端 | 價錢 | |
---|---|---|---|---|---|---|---|---|
A | 6FC54-73 | 直徑0.5英寸 | 3 | 0.47“ | 瞬時開/關/瞬時開 | 擰緊 | NT$240 | |
B | 2FC53-73-標籤 | 直徑0.5英寸 | 3 | 0.47“ | 開/關/開 | 1/4“標籤 | NT$134 | |
C | 2FB54-73 | 直徑0.5英寸 | 3 | 0.47“ | 開/開 | 擰緊 | NT$158 | |
D | 2FB53-73-標籤 | 直徑0.5英寸 | 3 | 0.47“ | 開/開 | 1/4“標籤 | NT$128 | |
C | 2FC54-73 | 直徑0.5英寸 | 3 | 0.47“ | 開/關/開 | 擰緊 | NT$165 | |
B | 2GG51-73 | 直徑0.469英寸 | 6 | 0.406“ | 關/電路1開/電路1和2開 | 1/4“標籤 | NT$190 | |
E | LT-1561-601-012 | 直徑0.469英寸 | 5 | 0.406“ | 開/關/開 | 1/4“標籤 | NT$298 | |
B | 2GP51-73 | 直徑0.469英寸 | 6 | 0.406“ | 關/電路1開/電路2開 | 1/4“標籤 | NT$234 |
SPDT撥動開關
The UL-listed and CSA-certified Carling toggle switches are widely used in commercial and residential electrical appliances / equipment for On / Off and low voltage (12 / 24 VDC) applications.經UL認證和CSA認證的Carling撥動開關廣泛用於開/關和低壓(50000/1000 VDC)應用的商業和住宅電器/設備。 These SPDT toggle switches feature a sturdy mechanical lever handle to facilitate the flow of electric current in a circuit and a slow-break contact mechanism providing a slight time delay that allows AC waves to go through its zero-energy level.這些SPDT撥動開關具有堅固的機械槓桿手柄,可促進電路中的電流流動;緩斷觸點機制可提供輕微的時間延遲,使AC波通過其零能級。 They have a lifespan of 15 cycles, dielectric strength of 125 V and AC contact rating of XNUMX A at XNUMX VAC.它們的壽命為XNUMX次,絕緣強度為XNUMX V,XNUMX VAC時的交流接觸額定值為XNUMXA。 All these toggle switches are housed in an anti-tracking molded case to prevent dust buildup.所有這些撥動開關都裝在防跟踪模製外殼中,以防止灰塵積聚。