- 分類
- 品牌
將於2天內透過以下方式出貨
| Manufacturer | 3M |
|---|---|
| Color | Black |
| Finish | Polyurethane Coating |
| Material | Fabric |
| Mfr. Series | M-Series |
| Item | Outer Shroud |
|---|---|
| Product Type | Outer Shroud |
| Series | M Series |
| For Use With | Helmet 3M M-407 Versaflo |
| Height (cm) | 6.10 |
|---|---|
| Width (cm) | 24.64 |
| Length (cm) | 24.13 |
| Weight (kg) | 0.1125 |
|---|---|
| HS Code | 6001220000 |
| Country Of Origin | US |
These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
These cookies help us improve our website by collecting and reporting information on how you use it.
Find products, send an RFQ or purchase online. All from an AI-powered chat interface!
Chat Now