CONEX BANNINGER
Reduced Straight Coupler, 15 x 12mm Size, 10 Pack
Reduced Straight Coupler, 18 x 12mm Size, 10 Pack
Reduced Straight Coupler, 22 x 15mm Size, 10 Pack
Reduced Straight Coupler, 22 x 18mm Size, 10 Pack
Reduced Straight Coupler, 28 x 22mm Size, 10 Pack
Reduced Straight Coupler, 8 x 6mm Size, 10 Pack
Reduced Straight Coupler, 10 x 8mm Size, 10 Pack
Reduced Straight Coupler, 12 x 8mm Size, 10 Pack
Reduced Straight Coupler, 12 x 10mm Size, 10 Pack
Reduced Straight Coupler, 15 x 8mm Size, 10 Pack
Reduced Straight Coupler, 15 x 10mm Size, 10 Pack
Reduced Straight Coupler, 15 x 12mm Size, 10 Pack
Reduced Straight Coupler, 18 x 15mm Size, 10 Pack
Reduced Straight Coupler, 22 x 15mm Size, 10 Pack
Reduced Straight Coupler, 28 x 22mm Size, 10 Pack
Straight Coupler Bulkhead, 15mm Size, 5 Pack
Straight Coupler Burst Pipe Repair, 12mm Size, 10 Pack
Straight Coupler Burst Pipe Repair, 15mm Size, 10 Pack
Straight Coupler Burst Pipe Repair, 22mm Size, 5 Pack
Straight Coupler With Drain Tap, 15mm Size, 5 Pack
Straight Coupler With Drain Tap, 22mm Size, 5 Pack
Straight Coupler With Air Vent, 15mm Size, 10 Pack
Male Straight Coupler, 12 x 1/4 Inch Size, 10 Pack
Male Straight Coupler, 12 x 3/8 Inch Size, 10 Pack
Male Straight Coupler, 12 x 1/2 Inch Size, 10 Pack
Male Straight Coupler, 15 x 1/4 Inch Size, 10 Pack
Male Straight Coupler, 15 x 3/8 Inch Size, 10 Pack
Male Straight Coupler, 15 x 1/2 Inch Size, 10 Pack
關於康內克斯班寧格
Conex Banninger 成立於 1909 年,生產用於管道、HVAC/R 和醫療應用的配件、閥門和配件。 該品牌已通過 ISO 9001 認證,總部位於美國佛羅里達州聖奧古斯丁。 Conex Banninger >B< MaxiPro 是壓裝系統,適用於符合各種 ASTM 標準的硬質、半硬質或退火銅管。 它們提供安全、永久的防漏接頭,適用於空調和製冷應用。 與傳統技術相比,它們通過減少安裝時間和提高靈活性來顯著提高生產率。 該品牌的 >B< Press XL 接頭具有按壓指示器,可確保連接牢固、永久無洩漏。 這些無焰銅裝置具有過氧化物固化橡膠密封件,可在極端天氣條件下實現最佳性能。
搜索 Conex Banninger 配件的客戶可以在我們的網站上查找型號、商品或交叉參考號。 我們還為各種舊產品和停產產品尋找直接替代品,沒有最低訂購數量要求。