ABB T1N100TL Circuit Breaker Feed-thru 100 Amp 600vac 3p 22kaic@480v

商品: AG8VGN
型號: T1N100TL
查詢庫存狀況
數量有限
TWD 15,781/unit (ex. VAT)
索取報價

付款方式

配送方式

規格

Manufacturer ABB
Voltage 600V
Voltage Type AC
Item Circuit Breaker
Aic Rating 22 kAIC @ 480V
No. Of Poles 3

運送資訊

Height (cm) 13.00
Width (cm) 7.62
Length (cm) 7.01
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies UK