Dayton 4C659 tube axial fan is used to exhaust stale air, remove fumes and improve air circulation in confined spaces. The design of this fan allows it to move large air volumes through ducts or tubes. It is ideal for industrial and commercial settings, including ventilation systems in factories, warehouses, workshops and HVAC installations.
功能
- It features a steel housing with baked enamel finish, ensuring durability and corrosion resistance.
- This tube axial fan has a maximum airflow of 2432 cfm.
- It comes with ball bearings for smooth and reliable operation, reducing friction and extending the fan's lifespan.
- This tube axial fan offers a belt drive system, allowing for quieter operation and greater control over blade speed and airflow.
- It is equipped with a 12-inch aluminium blade for efficient air movement.
- This tube axial fan features a factory-installed cast iron sheave assembled on the fan shaft, enhancing stability and ease of installation.
兼容配件:
- Dayton Tube Axial Fan Blade: It facilitates optimal airflow management, effectively exhausting stale air or fumes from industrial or commercial settings.
經常問的問題:
Q. How do I select the right tube axial fan for my ventilation needs?
A. When selecting a tube axial fan, consider factors, such as airflow requirements, motor horsepower, mounting orientation and bearing type. Choose a fan that meets the specific needs of your ventilation system and is compatible with your installation requirements.
Q. What maintenance is required for tube axial fans?
A. To ensure optimal performance and longevity, tube axial fans require regular maintenance, including lubrication of bearings, cleaning of blades and housing and inspection for signs of wear or damage. Proper maintenance practices can prevent issues and prolong the lifespan of the fan.