Eaton GFTCB215 BR ground fault circuit breaker is designed to shut off electric power in the event of a ground fault within 1/40th of a second. It is intended for use in two-wire, 120VAC circuits.
功能
- 該斷路器定期運行自檢診斷。
- It provides ground fault protection for preventing electrical shocks & hazards.
- The thermal-magnetic trip unit offers long-time and instantaneous current limiting functionalities.
- The full-length neutral bars provide over 300% neutral capacity and enhance installation flexibility.
- When terminating neutral and ground wires, backed-out neutral screws allow making quick connections.
兼容配件:
- Eaton Load Centres & Panels: This Eaton GFTCB215 breaker can easily fit onto Eaton BR Series load centres & panels for smooth operation.
標準和批准:
經常問的問題:
Q. What are the different performance ratings of Eaton GFTCB115 circuit breaker?
A. Eaton GFTCB115 breaker has a current rating of 15A, an interrupt rating of 10kAIC and a voltage rating of 120 / 240V.
Q. 這個斷路器有幾極?
A. Eaton GFTCB115 breaker is a single-pole circuit interrupter.
Q. What are the differences between GFCI circuit breaker and GFCI receptacle outlet?
A.
- A GFCI outlet is installed at each power point.
- A GFCI circuit breaker is installed on the main circuit breaker panel.