項目 | 盒式磁帶 |
船重(kg) | 32.4 |
船高(厘米) | 2.54 |
船長(厘米) | 2.54 |
船寬(厘米) | 2.54 |
A.
A.
A. Eyewash stations should be strategically placed in areas where there is a risk of eye exposure to hazardous materials. Use these units in laboratories, workshops and facilities dealing with chemicals daily.
A. If an eyewash station is not working properly, then change its cartridge to maintain salinity.
A. While eyewash stations are primarily intended for use in emergencies involving exposure to hazardous materials, they can also be used for minor eye irritations caused by dust, pollen or other non-toxic substances.
A. Fendall 2000 eye wash station is primarily designed for indoor use in controlled environments. If you wish to use it outdoors, consider keeping the unit in a covered area to avoid dust accumulation.
產品 | 型號 | 項目 | 包裝。 數量 | 價錢 | |
---|---|---|---|---|---|
320005130000 | 生理食鹽水補充裝 | 4 | 新台幣22,967元 | ||
32-002015-0000 | 覆蓋 | 1 | 新台幣10,776元 | ||
32-000522-0000 | 防塵罩 | 1 | 新台幣2,334元 |