Research environments using many different types of chemicals have special storage requirements. Whether using acids, bases or solvents, it is critical that incompatible liquids are segregated to avoid disastrous explosions or fire. The SDS (Safety Data Sheet) should be reviewed to determine chemical characteristics and recommended storage practices. The ChemCor? thermoplastic coating on all interior surfaces provides superior protection against corrosion from drips and off-gassing from harsh chemicals. Non-porous surface resists staining and cleans up easily. ChemCor? Lined Slimline Acid Safety Cabinets have the same quality features found in Justrite's flammable cabinets, including double-wall, 18-gauge (1mm) welded steel construction, 2" (51mm) liquid-tight containment sump, dual vents, adjustable shelves, three-point stainless steel bullet self-latching doors with U-Loc? padlockable handle and Haz-Alert? reflective warning labels. An all epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance. Interior ChemCor? liner ensures complete corrosion resistance and protection. Manual-close door(s) opens to a full 180 degrees and self-latches when pushed closed. Manual close models meet OSHA and NFPA 30. Cabinets are FM approved and come with a ten-year warranty.
功能
- 非常適合佔地面積有限的區域或擴展當前的儲存條件
- 提供全面的保護,免受強酸和腐蝕性化學物質的侵害
- 防火和規範合規性
- 無接縫表面無需鉚釘或緊固件
- FM 認證