Kunkle 0019-G10-MG0050 adjustable relief valve provides precise control over pressure levels within systems such as boilers, pressure vessels, pipelines and hydraulic systems. It is used in the oil & gas, chemical processing and manufacturing industries. This valve effectively regulates pressure levels and prevents equipment damage, leaks and potential hazards associated with overpressure conditions.
功能
- It features a bronze disc, ensuring durability and corrosion resistance in diverse industrial environments.
- This Kunkle pressure relief valve operates within a temperature range of -60 to 406 degrees F.
- It has 316 stainless steel construction for structural rigidity and corrosion resistance.
- This relief valve has a factory preset pressure of 50 psi.
經常問的問題:
Q. How to adjust a Kunkle pressure relief valve?
A.
- Loosen the locking nut on the relief valve.
- When the pressure reaches at least 125 psi, begin rotating the hexagonal cap until you hear escaping air.
- Finger tighten the locking nut, then repeat the process.
- If the valve releases pressure between 125 psi and 130 psi, tighten the locking nut and check once more for proper adjustment.
Q. How to test this Kunkle valve?
A.
- Raise the operating pressure to match the set pressure of the safety / relief valve.
- 讓閥門像正常維修期間一樣打開和重置。
- 監控閥門的響應以確保其正確打開和關閉。
- 驗證閥門是否有效地釋放壓力並毫無問題地重置。