DAYTON 1NO 不發光選擇開關
Dayton 1NO non-illuminated selector switches can be rotated right, left or in the centre to open or close the electrical contacts. These units control devices as well as switch between a minimum of two or more circuits. They are ideal for conveyor systems, automated equipment or production line...s. These selector switches provide a reliable means to manually initiate or alter processes.讀
次數 | 型號 | 尺寸 | 行動 | 基本材料 | 運營商類型 | Bezel 擋板 | 歡迎留下您的聯絡資訊 | 接觸等級 | IP等級 | 價錢 | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 30G259 | 22mm | 維持/瞬間 | 金屬 | 鍵控 | Chrome瀏覽器 | 1NO | 10A @ 600VAC,2.5A @ 600VDC | 65 | NT$787 | |
B | 30G265 | 22mm | 保持 | 金屬 | 槓桿 | Chrome瀏覽器 | 沒有 | 10A @ 600V 交流,2.5A @ 600DC | IP 65的 | NT$1,691 | |
C | 30G267 | 22mm | 維護/維護 | 金屬 | 延伸桿 | Chrome瀏覽器 | 1NO | 10A @ 600VAC,2.5A @ 600VDC | 65 | NT$1,688 | |
D | 30G264 | 22mm | 維護/維護 | 塑料 | 槓桿 | 塑料 | 1NO | 10A @ 600VAC,2.5A @ 600VDC | 65 | NT$501 | |
E | 30G266 | 22mm | 維護/維護 | 塑料 | 延伸桿 | 塑料 | 1NO | 10A @ 600VAC,2.5A @ 600VDC | 65 | NT$1,691 | |
F | 30G269 | 22mm | 維護/維護 | 金屬 | 鍵控 | Chrome瀏覽器 | 1NO | 10A @ 600VAC,2.5A @ 600VDC | 65 | NT$787 | |
G | 30G270 | 22mm | 維護/維護 | 塑料 | 鍵控 | 塑料 | 1NO | 10A @ 600VAC,2.5A @ 600VDC | 65 | NT$461 | |
H | 30G271 | 22mm | 維護/維護 | 金屬 | 鍵控 | Chrome瀏覽器 | 1NO | 10A @ 600VAC,2.5A @ 600VDC | 65 | NT$787 | |
I | 31XH91 | 30mm | 維持/維持 | 塑料 | 槓桿 | - | 2NO / 2NC | 10A @ 600 VAC | 65 | NT$5,890 | |
J | 31XH92 | 30mm | 維持/維持/維持 | 塑料 | 槓桿 | - | 1NO / 1NC | 10A @ 600 VAC | 65 | NT$4,517 |
工作機制
- 選擇器開關在固定機構上運行,允許使用者在兩個位置之間進行選擇。
- The electrical contacts inside the switch make or break connections as the switch is moved.
- 這種設計即使在潔淨的環境中也能確保可靠的電氣性能,使其適合控制各種機器和製程。
功能
- Dayton 1NO non-illuminated selector switches have a maintained / maintained action, allowing operators to select and maintain a specific control option easily.
- They come with an extended lever type of operator, enhancing accessibility and ease of use for operators interacting with the switch.
- These non-illuminated selector switches offer a die-cast aluminium bezel in silver colour, ensuring durability and a professional aesthetic in diverse environments.
- They are equipped with a NEMA Rating of 1, 2, 3, 4 and 4X, making them suitable for indoor and outdoor applications with varying degrees of environmental protection.
常问问题解答
Are non-illuminated selector switches easy to maintain?
Yes, Dayton non-illuminated selector switches are generally easy to maintain. They require only periodic cleaning and inspection to ensure proper operation.
How to install this non-illuminated selector switch?
Installation typically involves securing the switch to a control panel using the provided mounting hardware.