HUBBELL 接線裝置-KELLEMS 地箱
Hubbell Wiring Device-Kellems floor boxes provide a concealed and convenient solution for power & data access in areas with raised floors. They are used in office buildings, conference rooms and public areas to enhance flexibility & accessibility. These floor boxes ensure easy access to electri...cal and data connections while maintaining a sleek look in the flooring.讀
次數 | 型號 | 三方圈 | 容量 | 導管尺寸 | 類別 | 信號寬度 | 身高 | 總長: | 材料 | 價錢 | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | PFBRG1 | 矩形 | 85.8最大 | (4)1“ | 1剛衝矩形非金屬 | 5.42“ | 裁剪以適合(3-6) | 5.44“ | PVC | NT$3,012 | |
B | PFBRG2 | 矩形 | 每個幫派最大85.8 | (6)1“ | 2剛衝矩形非金屬 | 5.42“ | 裁剪以適合(3-6) | 8.66“ | PVC | NT$5,472 | |
C | B2421 | 矩形 | 39.5 銅 | (3)1/2英寸,(2)3/4英寸 | 1-Gang長方形帶黃銅項圈 | 3.19“ | 2.74“ | 4.38“ | 鐵件 | NT$5,654 | |
D | BA2421 | 矩形 | 39.5 銅 | (3)1/2“,(2)3/4”,(2)同心3/4“,1”,1 1/4“ | 1剛衝矩形,帶鋁領 | 3.19“ | 2.74“ | 4.38“ | 鐵件 | - | 詢價
|
E | B4233 | 矩形 | 每幫36.5 | (6)3/4英寸 | 2-Gang長方形帶黃銅項圈 | 6.38“ | 3.44“ | 4.38“ | 鑄鐵 | NT$12,561 | |
F | BA4233 | 矩形 | 每幫36.5 | (6)3/4英寸 | 2剛衝矩形,帶鋁領 | 6.38“ | 3.44“ | 4.38“ | 鑄鐵 | - | 詢價
|
G | S1PFB | 圓形 | 100 銅 | (2) 1-1/2"(2) 1" | 全面服務 | 8.75“ | 6" | 5.625“ | PVC | NT$2,510 | |
H | B2529 | 圓形 | 37.3 cu。 在。 | - | 淺 | 3 37機構/ 64“ | 2 29機構/ 32“ | 3.593 | 鐵件 | NT$4,475 | |
I | S1循環流化床 | 圓形 | 156 銅 | - | 全面服務 | 7.45“ | 6" | 7.26“ | PVC和鑄鐵 | NT$15,420 | |
J | S1SFB | 圓形 | 175.7 銅 | - | 全面服務 | 7.38“ | 6" | 7.5“ | PVC和鋼 | NT$11,659 |
功能
- They are made with cast iron / PVC & cast iron / PVC & steel / steel, providing durability, corrosion resistance and robustness for applications.
- These floor boxes come in rectangular and round shapes, offering flexibility in design and installation to accommodate various spatial requirements and aesthetic preferences.
- They are designed to accommodate power outlets, data jacks and other connectivity options.
常问问题解答
What safety precautions should I take when using these floor boxes?
- Have a qualified electrician for installing the floor boxes to meet electrical codes and standards.
- Adhere to specified load capacity to prevent overheating and electrical hazards.
- Choose tamper-resistant floor boxes in public areas for user safety.
- Keep floor box covers closed to prevent accidental contact with electrical components.
- Regularly inspect the floor around the box to avoid tripping hazards.
- Use outdoor-rated floor boxes and ensure proper sealing against water ingress.
- Schedule periodic inspections for proper outlet and cover functionality.
- Ensure proper grounding to prevent electrical shock hazards.
- Adhere to installation, maintenance and usage instructions for safety.
- Ensure easy access to floor boxes during emergencies and educate users on proper usage.
What are the factors to consider while choosing these floor boxes?
Major factors include space type, flooring compatibility, capacity, tamper-resistance, compliance with standards, customisation options, aesthetics, ease of access, durability and installation requirements.
How do I clean and maintain these floor boxes?
- Wipe the floor box covers regularly with a soft, damp cloth to remove dust and debris.
- Periodically check floor box openings for debris and remove any foreign objects.
- Inspect covers and surrounding areas for wear, scratches or damage and replace covers if necessary.
- Ensure floor box covers are securely closed after cleaning to protect electrical components.
- Regularly test electrical outlets for proper functioning using a voltage tester.
- Avoid spills near floor boxes, especially in areas with electrical or data connections.
- Apply a small amount of silicone-based lubricant to hinges for smooth cover operation.
Are Hubbell floor boxes compatible with different flooring types?
Yes, these floor boxes are designed to be adaptable and can be installed in various flooring materials, including carpet, tile and wood.
我們在這裡提供幫助!
尋找此處未列出的零件?
探索更多
- 電棒和救援鉤
- 液壓快速接頭
- 冷卻液過濾器和濾芯
- 擺動夾臂
- 電源底座配件
- 熱水循環泵
- 砂盤和砂帶
- 螺絲刀和螺絲刀
- 水渠
- 汽車牽引
- BOLLE SAFETY 防護鏡
- ECONOLINE 手動轉盤
- APPROVED VENDOR 鍍鎳黃銅直插式微型球閥,FNPT x MNPT
- FOLDING GUARD 電線室套件4面
- VULCAN HART 絕緣板
- USA SEALING 槍托,Garolite G10-FR4,7/8 英寸
- BURNDY Qiklug 系列壓縮耳釘
- WATTS LF263A 系列小型調壓器
- GENERAL TOOLS & INSTRUMENTS LLC T 形手柄絲錐扳手
- TIMKEN 6000 系列球軸承