產品詳細說明:
,Reelcraft's Series 30000 hose reels are designed for rugged applications requiring long lengths of hose and large storage capacity. The all-bolted unitized construction with no welds to fatigue, full flow swivel, and heavy gauge steel frame, spool, and drum ensure the longest service life. The Series 30000 vibration-proof, self-locking fasteners are ideal for industrial or field use such as turf care or pest control., , ,Full flow, stress-free swivel design – The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life., ,Quality finish and corrosion resistant – Individually powder coated components offer the maximum protection from premature corrosion., ,Easy to add tension ? The T-handle tensioning device allows proper tension to be applied to the spool to eliminate the free spooling of the reel., ,Optional lock pin to prevent spool rotation when the reel is not in use., ,Drive type – hand crank rewind, ,