產品詳細說明:
,Reelcraft’s spring retractable Series HD70000 fuel delivery hose reels, equipped with Viton seals, incorporate metal forms and a heavy-duty base to ensure the greatest possible strength and are ideal for mobile and permanent-mount applications. These rugged, corrosion-resistant reels are suitable for a wide variety of fuel applications including E85. Series FHD70000 reels are supplied with our ball-bearing style swivel. NOTE: Not recommended for jet fuel., , ,Compact design – Reels are 25% smaller than our heavy-duty Series 80000 reels., ,Guide rollers – The one-piece design and stainless steel pins offer greater strength and easier serviceability., ,Ease of operation – The high quality, die-cast aluminum hub, and two sealed ball bearings produce a smoother spool rotation and easier operation., ,Full flow stress free swivel design – The full flow swivel combines the highest grade seal design and materials with bearing areas to ensure maximum service life., ,Made in the USA, , ,*Reel is shipped in the top wind position. The reel image is shown in the side wind position.,