Reelcraft L 4545 123 9gc |電源線捲軸,三插座,帶 Gfci,12 Awg,3 根導線,45 英尺。長度 | Raptor Supplies 台灣
RELCRAFT L 4545 123 9GC 電源線捲軸,三插座,帶 GFCI,12 AWG,3 根導線,45 英尺長 | 西傑6TAK

REELCRAFT L 4545 123 9GC 電源線捲盤,三插座,帶 GFCI,12 AWG,3 根導線,45 英尺長

貨號:CJ6TAK 型號:L 4545 123 9GC
NT$28,646 /單元
尋求報價

付款方式

交付合作夥伴

商品說明:

項目電線捲軸

產品詳細說明:

,Reelcraft’s Series L 4000 NEMA 5-15R triple tap power cord reel includes a 15 amp molded triple tap with GFCI protection. The reel is supplied with a 4-5 foot pigtail that includes a NEMA L5-15P inlet twist lock plug. For indoor, non-weather tight applications only. *UL/CSA approved*, , ,Reinforced steel – The robotically welded steel base offers maximum strength and consistent quality., ,Heavy-duty collector ring – A robust collector ring assures maximum conductivity., ,Long life drive spring – Declutching arbor virtually eliminates possibility of spring damage due to reverse winding. Only the highest quality spring steel is used and conditioned to ensure there are no imperfections offering maximum service life., ,Quality finish and corrosion resistant – Individually powder coated components offer the maximum protection from premature corrosion., ,Made in USA, , ,*Reel is shipped in the top wind position. The reel image is shown in the side wind position.,

產品型號

產品型號價錢
RELCRAFT L 3030 123 3 電源線捲軸,單插座,12 AWG,3 根導線,30 英尺長 | CJ6RZW L 3030 123新台幣23,756元
詢價
REELCRAFT L 3030 123 7Q 電源線捲盤,四路插座盒,12 AWG,3 根導線,30 英尺長 | CJ6RZX 大號 3030 123 7Q新台幣30,247元
詢價
REELCRAFT L 3030 123 X 電源線捲盤,飛線,12 AWG,3 根導線,30 英尺長 | CJ6RZY 大號 3030 123 X新台幣21,722元
詢價
RELCRAFT L 4035 163 3-RP 電源線捲軸,單插座,16 AWG,3 根導線,35 英尺長 | CJ6RZZ 大號 4035 163 3-RP新台幣23,497元
詢價
RELCRAFT L 4050 163 3-RP 電源線捲軸,單插座,16 AWG,3 根導線,50 英尺長 | CJ6TAA 大號 4050 163 3-RP新台幣24,881元
詢價
REELCRAFT L 4525 123 7A 電源線捲盤,帶 GFCI 的雙工插座盒,12 AWG,3 根導線,25 英尺長 | CJ6TAB 大號 4525 123 7A新台幣30,896元
詢價
REELCRAFT L 4525 123 7BC 電源線捲盤,雙工插座盒,12 AWG,3 根導線,25 英尺長 | CJ6TAC 大號 4525 123 7BC新台幣31,892元
詢價

探索產品

聯絡我們

立即聯繫您的客戶經理以獲取個人建議。
我們有空 從星期一到星期五07:30 至 17:00。

REELCRAFT L 4545 123 9GC 電源線捲盤,三插座,帶 GFCI,12 AWG,3 根導線,45 英尺長
新台幣28,646元 /單元