Emergency tank showers are essential to providing safe working conditions where insufficient water pressure exists or when it is impractical to use a plumbed safety shower. The 317 gallon (1200 liter) model provides tepid water even when there is no mains water supply. An integral immersion heater, 110V general purpose rated, controlled by a dual safety thermostat, maintains the water in the insulated tank at a constant tepid temperature. In an emergency, the shower activates quickly with a simple push of the panic bar. Intended for use in applications within a temperature range of 14?F(-10?C) to 104?(40?C). Assembly required. Electrical supply: 110V Single Phase, 60/50Hz Note: This tank shower is ANSI compliant for the 15 minute time requirement only when connected to a plumbed water source.
功能
- 矩形空心型材鍍鋅框架抗震,符合加州建築規範
- Internally mounted, covered eye/face wash unit protects against dust and debris
- 低壓淋浴玫瑰以均勻的方式提供大量水,對使用者無害
- 外部水位指示器提供水箱水位可視性
- 準備好快速交付 - 包裝適合經濟運輸和現場組裝