產品詳細說明:
,Reelcraft’s Series 30000 hose reels are designed for rugged, heavy-duty applications requiring long lengths of hose and large storage capacity. The all-bolted unitized construction with no welds to fatigue, full flow swivel, and heavy gauge steel frame, spool, and drum ensure longest service life. The Series 30000 vibration-proof, self-locking fasteners are ideal for industrial or field use such as turf care or pest control., , ,Hose replacement made easy – the gooseneck can easily be removed to simplify adding long lengths of hose to the reel., ,Quality finish and corrosion resistant – Individually powder coated components offer the maximum protection from premature corrosion., ,Motor options – Multiple motor options provide an easy method to rewind long lengths of hose., ,Drive type – 12 V DC motor, ,Made in the USA, ,