產品詳細說明:
,Reelcraft’s Series L 70000 NEMA 5-20R single receptacle power cord reel includes a 20 amp single receptacle with clamp style strain relief. The reel is supplied with a 4-5 foot pigtail that includes a NEMA L5-20P inlet twist lock plug. A newly redesigned latching mechanism provides a longer service life for the latch components. The containerized drive spring offers safer and easier handling during maintenance. Two sealed ball bearings produce a smoother spool rotation and easier operation. The guide arm adjusts to seven positions for various mounting locations and applications. For indoor, non-weather tight applications only. *UL/CSA approved*, , ,Reinforced steel – The robotically welded steel base offers maximum strength and consistent quality., ,Heavy-duty collector ring – A robust collector ring assures maximum conductivity., ,Long life drive spring – Declutching arbor virtually eliminates possibility of spring damage due to reverse winding. Only the highest quality spring steel is used and conditioned to ensure there are no imperfections offering maximum service life., ,Quality finish and corrosion resistant – Individually powder coated components offer maximum protection from premature corrosion., ,Made in the USA, , ,*Reel is shipped in the top wind position. The reel image is shown in side wind position.,