產品詳細說明:
,This model is temporarily on production hold due to material availability. Reference part number ,L 4545 123 9G, as an alternate part number. **Please verify that the alternate part number meets the form, fit, and function of your application.**, ,Reelcraft’s stainless steel power cord reels are designed for applications where corrosion or sanitation are a concern. The heavy gauge 304L stainless steel provides an easy to clean finish and superior corrosion resistance. A robust collector ring assures maximum conductivity. For indoor, non-weather-tight applications only. *UL/CSA approved*, , ,Quiet – These reels utilize a cam latching system, making them much quieter and smoother than other reels in their class., ,Compact – A space-saving design makes them ideal for minimum space requirements., ,Superior strength – A robotically welded base, engineered structural supports, and high-grade industrial 304L stainless steel combine to give this reel superior strength and stability., ,Long-life drive spring – Declutching arbor virtually eliminates the possibility of spring damage due to reverse winding. Only the highest quality spring steel is used and conditioned to ensure there are no imperfections offering maximum service life., ,Made in USA, , ,*Reel is shipped in the top wind position. The reel image is shown in the the side wind position.,