產品詳細說明:
,Reelcraft’s Series D9000 hose reels offer the greatest amount of stability. Ideal for permanent service or plant work areas. A durable baked-on powder coat finish produces a rugged corrosion-resistant product suitable for a wide variety of heavy-duty applications. Contact Reelcraft for top wind and side wind hose guide models. *Includes non-greaseable bushings/bearings; not intended for mobile applications., , ,Substantial base frame – The full-width frame has the greatest amount of mounting area and overall strength of reels within its class., ,Full flow stress-free swivel design – The full flow swivel combines the highest grade seal design and materials with bearing areas to ensure maximum service life., ,Robust latching mechanism – Latch and ratchet are made of heavy-duty cast aluminum with substantial surface area to limit the opportunity for premature wear., ,The reel is shipped in the bottom wind position with a right-hand inlet., ,Made in USA, , ,NOTE:, Reelcraft Series 9000 reels only ship LTL. Small parcel shipments are not available for this model.,