MADISON塑料單點液位開關
Madison plastic single-point liquid level switches regulate and monitor the oil or water level in a container. These units float on the top of the liquid surface and notify users when the liquid surface goes up or down. They are used in pumps, valves or alarms.
次數 | 型號 | 最大。 壓力 | 主體材料 | 導管尺寸 | 安裝 | 工作溫度 範圍 | 總長度 | 莖長 | 閥桿材料 | 價錢 | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | M9000 | 15 PSI | 基納爾 | 1機構/ 8“ | 直式 | 最高221度 | 2.25“ | 1.63“ | 基納爾 | NT$1,158 | |
B | M7790 | 100 PSI | PBT | 5 / 8-11“ | 橫式 | 最高266度 | 4.02“ | 2.84“ | PBT | NT$928 | |
C | M8000B | 100 PSI | 聚丙烯 | 3 / 8-16“ | 直式 | 最高221度 | 2.25“ | 1.63“ | 聚丙烯 | NT$1,532 | |
D | M8700-C | 100 PSI | 聚丙烯 | 1機構/ 2“ | 橫式 | 最高221度 | 2.75“ | 2.75“ | 聚丙烯 | NT$693 | |
E | M9705 | 100 PSI | 基納爾 | 1 / 2“x 1” | 橫式 | 最高221度 | 4" | 2.84“ | 基納爾 | NT$3,353 | |
F | M9700 | 100 PSI | 基納爾 | 1 / 2“x 1 / 2” | 橫式 | 最高221度 | 2.75“ | 2.75“ | 基納爾 | NT$1,250 | |
G | M7750 | 100 PSI | PBT | 1機構/ 2“ | 橫式 | 最高266度 | 2.75“ | 2.75“ | PBT | NT$859 | |
H | M7740 | 100 PSI | PBT | 3/4-16" x 7/8-14" | 橫式 | 最高266度 | 4.3“ | 3.31“ | PBT | NT$936 | |
I | M7725 | 100 PSI | PBT | 1機構/ 2“ | 橫式 | 最高266度 | 2.75“ | 2.75“ | PBT | NT$893 | |
J | M5970 | 100 PSI | 316不銹鋼 | 1機構/ 2“ | 橫式 | 最高392度 | 3.19“ | 3.19“ | 316 SS | NT$4,261 | |
K | M8700 | 100 PSI | 聚丙烯 | 1 / 2“x 1 / 2” | 橫式 | 最高221度 | 2.75“ | 2.75“ | 聚丙烯 | NT$597 | |
L | M8000 | 100 PSI | 聚丙烯 | 1機構/ 8“ | 直式 | 最高221度 | 2.25“ | 1.63“ | 聚丙烯 | NT$574 | |
M | M8750 | 100 PSI | 聚丙烯 | 1機構/ 2“ | 橫式 | 最高221度 | 2.75“ | 2.75“ | 聚丙烯 | NT$577 | |
N | M8705 | 100 PSI | 聚丙烯 | 1 / 2“x 1” | 橫式 | 最高221度 | 4" | 2.84“ | 聚丙烯 | NT$1,518 | |
O | MSB8800 | 100 PSI | 聚丙烯 | - | 直式 | 最高221度 | 3.89“ | 2.5“ | 聚丙烯 | NT$4,911 | |
P | M4010 | 100 PSI | 黃銅 | 3 / 8-20“ | 橫式 | 最高221度 | 2.96“ | 2.96“ | 黃銅 | NT$2,061 | |
Q | M8800 | 100 PSI | 聚丙烯 | 1機構/ 4“ | 直式 | 最高221度 | 3.380“ | 2.63“ | 聚丙烯 | NT$3,196 | |
R | M7700 | 100 PSI | PBT | 1 / 2“x 1 / 2” | 橫式 | 最高149度 | 2.75“ | 2.75“ | PBT | NT$697 | |
S | M8710 | 100 PSI | 聚丙烯 | 1 / 4“x 1 / 2” | 橫式 | 最高221度 | 3.7“ | 2.75“ | 聚丙烯 | NT$1,735 | |
T | M8790 | 100 PSI | 聚丙烯 | 5 / 8-11“ | 橫式 | 最高221度 | 4.02“ | 2.88“ | 聚丙烯 | NT$648 | |
U | M4300 | 150 PSI | 黃銅 | 1機構/ 4“ | 直式 | 最高221度 | 3.380“ | 2.63“ | 黃銅 | NT$2,535 | |
V | M7000 | 150 PSI | PBT | 1機構/ 8“ | 直式 | 最高221度 | 2.25“ | 1.63“ | PBT | NT$738 | |
W | M5917 | 200 PSI | 316不銹鋼 | 1機構/ 4“ | 直式 | 最高482度 | 3.380“ | 2.63“ | 316 SS | NT$3,455 | |
X | M5910 | 300 PSI | 316不銹鋼 | 1 / 4“x 1 / 2” | 橫式 | 最高392度 | 4.6“ | 4.6“ | 316 SS | NT$6,074 | |
Y | M5900 | 300 PSI | 316不銹鋼 | 1 / 2“x 1” | 橫式 | 最高392度 | 4.6“ | 4.6“ | 316 SS | NT$7,310 |
工作機制
- Install the liquid level switch in the desired tank or container, ensuring proper positioning and mounting to allow free movement of the float with the liquid level changes.
- Connect the electrical contacts of the liquid level switch to the appropriate circuit or control system.
- Set the desired level thresholds for the switch by adjusting the positioning of the float.
- When the process liquid displaces the float, the float lever pivots within the body.
- The magnet on the float lever's opposite end controls a second magnet on the switch actuating lever in the switch housing.
功能
- Madison plastic single-point liquid level switches feature a selectable switch function, allowing for versatile application adaptability.
- They come with a vertical / horizontal open tank mounting design, optimising liquid level monitoring in various industrial contexts.
- These liquid level switches are equipped with a Buna N float material, enhancing durability and reliability in liquid environments.
- They feature an SPST / SPDT contact form, providing a reliable single-pole, single-throw electrical connection.
- These liquid level switches have an operating temperature of up to 149 / 221 / 266 / 392 / 482 degrees F, ensuring performance in diverse temperature conditions.
常问问题解答
浮子液位傳感器的用途是什麼?
These continuous-level sensors feature a magnetic float that can rise and fall as liquid levels change. The float movement creates a magnetic field that actuates a hermetically sealed reed switch (located in the stem of the liquid sensor), thereby triggering the switch to open / close.
側裝液位開關有什麼用途?
側面安裝的液位開關可以旋轉 180 度並監控罐中液體的上升或下降。 這些封裝的磁耦合幹簧片單元可以提供超過 5 萬次開關循環來控制電機啟動器、螺線管、承包商和繼電器。