項目 | 燃油魚雷加熱器 |
氣流 | 3600 CFM |
交流電 | 7.1 |
BtuH輸出 | 650,000 |
內置恆溫器 | 是 |
汽油種類 | K1煤油,#1燃油/柴油,#2燃油/柴油,Jet A,JP-8 |
加熱面積 | 13,500平方英尺。 |
身高 | 49“ |
Hz | 60 |
總長: | 69.25“ |
NEMA插頭配置 | 5-15P |
安全特性 | 過熱保護、熄火傳感器 |
油箱容量 | 40加侖 |
電壓 | 120 VAC |
信號寬度 | 34.5“ |
船重(kg) | 155.25 |
船高(厘米) | 127 |
船長(厘米) | 168.91 |
船寬(厘米) | 76.2 |
原產地 | KR |
A. Regular maintenance of the oil storage tank is essential for safe and efficient operation. This includes inspecting the tank for leaks or corrosion, ensuring proper ventilation and scheduling professional tank cleaning and inspection as needed to remove sediment & prevent buildup.
A. If your oil-fired heater produces smoke or unusual odours, it could be a problem with the burner, fuel supply or ventilation system. In such cases, immediately turn off the heater and ventilate the area.
A. If you detect the smell of oil around your oil-fired heater, it could indicate a leak in the fuel line or tank. In such cases, shut off the heater, ventilate the area by opening windows and doors and avoid any open flames or sources of ignition.
A. This Dayton heater can be used outside. Users should keep them away from combustible materials and in well-ventilated areas to prevent carbon monoxide buildup.
產品 | 型號 | 氣流 | 交流電 | BtuH輸出 | 汽油種類 | 身高 | 總長: | 信號寬度 | 價錢 | |
---|---|---|---|---|---|---|---|---|---|---|
3VE48 | 175 CFM | 1.4 | 50,000 | K1煤油,#1燃油/柴油,#2燃油/柴油,Jet A,JP-8 | 15“ | 32“ | 12“ | 新台幣16,892元 | ||
3VE49 | 265 CFM | 1.4 | 75,000 | K1煤油,#1燃油/柴油,#2燃油/柴油,Jet A,JP-8 | 15“ | 32“ | 12“ | 新台幣20,300元 | ||
3VE50 | 500 CFM | 2.3 | 125,000 | K1煤油,#1燃油/柴油,Jet A,JP-8 | 25“ | 38“ | 22“ | 新台幣24,243元 | ||
3VE51 | 600 CFM | 2.7 | 170,000 | K1煤油,#1燃油/柴油,#2燃油/柴油,Jet A,JP-8 | 26“ | 43“ | 24“ | 新台幣27,355元 | ||
3VE52 | 650 CFM | 2.8 | 210,000 | K1煤油,#1燃油/柴油,#2燃油/柴油,Jet A,JP-8 | 26“ | 43“ | 24“ | 新台幣32,446元 | ||
3VE53 | 1400 CFM | 3.0 | 400,000 | K1煤油,#1燃油/柴油,#2燃油/柴油,Jet A,JP-8 | 35“ | 52.5“ | 54“ | 新台幣87,202元 |