GRAINGER 肩螺釘
帶肩螺絲是機器螺絲的一種,僅在螺絲桿的一半或下部有螺紋,並且軸部分光滑,用於將工件固定在一起。他們允許充分...阅读更多
次數 | 型號 | 頭戴 | 肩寬 | 價錢 | |
---|---|---|---|---|---|
A | M07111.240.0090 | NT$2,593 | |||
A | M07111.240.0120 | NT$3,740 | |||
A | M07111.240.0080 | NT$2,957 | |||
A | M07111.240.0050 | NT$2,335 |
有肩螺釘 M16,2 英寸
次數 | 型號 | 肩寬 | 價錢 | |
---|---|---|---|---|
A | M07111.200.0100 | NT$2,043 | ||
B | M07111.200.0120 | NT$2,686 |
有肩螺釘 M12,1.75 英寸
次數 | 型號 | 肩寬 | 價錢 | |
---|---|---|---|---|
A | M07111.160.0070 | NT$818 | ||
B | M07111.160.0090 | NT$1,283 |
帶肩螺栓 1/2 英寸
次數 | 型號 | 洛氏硬度 | 肩寬 | 價錢 | |
---|---|---|---|---|---|
A | U07111.050.0200 | NT$577 | |||
B | U07111.050.0250 | NT$653 | |||
C | U07111.050.0225 | NT$672 | |||
D | U07111.050.0075 | NT$422 | |||
E | U07111.050.0150 | NT$525 | |||
F | U07111.050.0125 | NT$448 | |||
G | U07111.050.0100 | NT$444 | |||
H | U07111.050.0175 | NT$596 |
鋼製肩螺釘
次數 | 型號 | 驅動器大小 | 頭戴 | 頭高 | 材料 | 螺絲頭直徑 | 肩直徑。 | 肩寬 | 螺紋長度 | 價錢 | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | M07111.240.0070 | NT$2,561 | |||||||||
A | M07111.200.0090 | NT$2,489 | |||||||||
A | M07111.240.0060 | NT$3,340 | |||||||||
A | M51044.060.0010 | NT$1,935 | |||||||||
A | M51044.060.0040 | NT$4,338 | |||||||||
A | M51044.060.0012 | NT$5,537 | |||||||||
A | M51044.060.0016 | NT$2,813 | |||||||||
A | M51044.060.0030 | NT$3,252 | |||||||||
B | M51044.060.0025 | NT$3,357 | |||||||||
C | M51044.060.0020 | NT$2,109 | |||||||||
A | M51044.080.0016 | NT$2,858 | |||||||||
A | M51044.080.0040 | NT$4,296 | |||||||||
A | M51044.080.0012 | NT$2,192 | |||||||||
A | M51044.080.0020 | NT$2,970 | |||||||||
A | M51044.080.0050 | NT$4,301 | |||||||||
A | M51044.080.0025 | NT$6,800 | |||||||||
A | M51044.080.0030 | NT$3,929 | |||||||||
D | M51044.100.0020 | NT$2,855 | |||||||||
A | M51044.100.0030 | NT$3,955 | |||||||||
A | M51044.100.0070 | NT$1,569 | |||||||||
A | M51044.100.0040 | NT$6,041 | |||||||||
E | M51044.100.0025 | NT$3,707 | |||||||||
A | M51044.100.0060 | NT$2,148 | |||||||||
A | M51044.100.0050 | NT$6,215 | |||||||||
F | M51044.100.0016 | NT$3,035 |
英制單肩螺釘鋼
次數 | 型號 | 驅動器大小 | 頭戴 | 頭高 | 材料 | 肩直徑。 | 肩寬 | 螺紋長度 | 螺紋尺寸 | 價錢 | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | U07111.100.0400 | NT$957 | |||||||||
B | U07111.100.0200 | NT$479 | |||||||||
C | U07111.100.0300 | NT$831 | |||||||||
D | U07111.100.0100 | NT$416 | |||||||||
D | U07111.100.0175 | NT$513 | |||||||||
D | U07111.100.0600 | NT$1,167 | |||||||||
D | U07111.100.0500 | NT$1,058 | |||||||||
D | U07111.100.0250 | NT$767 | |||||||||
D | U07111.100.0350 | NT$850 | |||||||||
E | U07111.100.0150 | NT$587 | |||||||||
F | U51044.050.0037 | NT$2,376 | |||||||||
G | U51044.050.0150 | NT$406 | |||||||||
H | U51044.050.0125 | NT$1,780 | |||||||||
D | U51044.025.0031 | NT$154 | |||||||||
D | U51044.025.0037 | NT$170 | |||||||||
I | U51044.025.0050 | NT$187 | |||||||||
J | U51044.025.0075 | NT$199 | |||||||||
K | U51044.025.0100 | NT$231 | |||||||||
L | U51044.025.0025 | NT$529 | |||||||||
M | U51044.025.0125 | NT$1,245 | |||||||||
N | U51044.025.0062 | NT$184 | |||||||||
D | U07111.075.0700 | NT$617 | |||||||||
O | U07111.075.0800 | NT$791 | |||||||||
P | U51044.037.0075 | NT$1,295 | |||||||||
D | U51044.037.0025 | NT$1,542 |
帶肩螺栓 3/8 英寸
次數 | 型號 | 肩寬 | 價錢 | |
---|---|---|---|---|
A | U07111.037.0100 | NT$527 | ||
B | U07111.037.0150 | NT$640 | ||
C | U07111.037.0125 | NT$447 | ||
D | U07111.037.0175 | NT$685 | ||
E | U07111.037.0050 | NT$328 | ||
F | U07111.037.0200 | NT$659 | ||
G | U07111.037.0250 | NT$409 | ||
H | U07111.037.0075 | NT$396 | ||
I | U07111.037.0037 | NT$366 |
帶肩螺絲 M16 20Mm X 55Mm, 5PK
型號 | 項目 | 價錢 (例如增值稅) | |
---|---|---|---|
M07111.200.0055 | AH7TZR | NT$3,379 |
帶肩螺絲 M16 20Mm X 35Mm, 5PK
型號 | 項目 | 價錢 (例如增值稅) | |
---|---|---|---|
M07111.200.0035 | AH7TZP | NT$3,552 |
帶肩螺絲 M12 16Mm X 120Mm, 2PK
型號 | 項目 | 價錢 (例如增值稅) | |
---|---|---|---|
M07111.160.0120 | AH7TZM | NT$1,098 |
帶肩螺絲 M12 16Mm X 45Mm, 5PK
型號 | 項目 | 價錢 (例如增值稅) | |
---|---|---|---|
M07111.160.0045 | AH7TZK | NT$1,619 |
帶肩螺絲 M10 12Mm X 120Mm, 5PK
型號 | 項目 | 價錢 (例如增值稅) | |
---|---|---|---|
M07111.120.0120 | AH7TZH | NT$3,002 |
帶肩螺絲滾花 3/16 英寸,10PK
型號 | 項目 | 價錢 (例如增值稅) | |
---|---|---|---|
U07111.037.0062 | AH3EQV | NT$569 |
帶肩螺絲 M12X1.75X100Mm, 2PK
型號 | 項目 | 價錢 (例如增值稅) | |
---|---|---|---|
M07111.160.0100 | AH3EQQ | NT$1,075 |
帶肩螺絲 M8 10Mm X 10Mm, 5PK
型號 | 項目 | 價錢 (例如增值稅) | |
---|---|---|---|
M07111.100.0010 | AH7TZE | NT$560 |
Shoulder Screw, Hex Socket, M10 x 1.50 Mm, 5PK
型號 | 項目 | 價錢 (例如增值稅) | |
---|---|---|---|
M07111.120.0090 | CD3HPG | NT$1,916 |
帶肩螺絲 M8 10Mm X 120Mm, 5PK
型號 | 項目 | 價錢 (例如增值稅) | |
---|---|---|---|
M07111.100.0120 | AH7TZG | NT$2,519 |
帶肩螺絲 M16 20Mm X 45Mm, 5PK
型號 | 項目 | 價錢 (例如增值稅) | |
---|---|---|---|
M07111.200.0045 | AH7TZQ | NT$3,317 |
帶肩螺絲 M16 20Mm X 30Mm, 5PK
型號 | 項目 | 價錢 (例如增值稅) | |
---|---|---|---|
M07111.200.0030 | AH7TZN | NT$6,066 |
帶肩螺絲 M12 16Mm X 55Mm, 5PK
型號 | 項目 | 價錢 (例如增值稅) | |
---|---|---|---|
M07111.160.0055 | AH7TZL | NT$2,190 |
帶肩螺絲 M12 16Mm X 20Mm, 5PK
型號 | 項目 | 價錢 (例如增值稅) | |
---|---|---|---|
M07111.160.0020 | AH7TZJ | NT$2,000 |
常问问题解答
How do I choose the correct shoulder screw size for my application?
To determine the correct shoulder screw size for my application, major factors include the required shoulder diameter, shoulder length, thread size and length, head style, material compatibility and load-bearing capacity.
Can shoulder screws be customised for specific applications?
Yes, shoulder screws can be customised for specific applications based on unique requirements such as non-standard dimensions, materials, head styles, thread configurations and surface finishes. Manufacturers often offer custom machining services to tailor shoulder screws to meet precise specifications and performance demands.
Can shoulder screws be used in high-temperature or corrosive environments?
Yes, shoulder screws made from materials such as stainless steel or alloy steel are suitable for use in high-temperature or corrosive environments, providing excellent resistance to heat and corrosion.
What is the difference between shoulder screws and shoulder bolts?
Shoulder screws have a threaded portion along their entire length, whereas shoulder bolts have an unthreaded shoulder portion between the head and the threaded section. Both serve similar functions but may have slightly different applications.
What are the benefits of using shoulder screws with tamper-resistant Torx drive or other security features?
Shoulder screws with tamper-resistant features provide added security against unauthorised access or tampering. As a result, it is suitable for applications where security is a concern, such as electronic devices or sensitive equipment.